Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot
Mfr # GB00429
Zoro # G208467992
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10.5
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00429
- Zoro # G208467992
- UPC # 193715185404
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
The Goodyear® welt constructed AMP LT waterproof moc-toe wedge work boot is an extremely comfortable soft toe work boot designed for high performance.The 6-inch upper is made from premium barnyard proof SPRTM leather that resists many caustic alkali and potash, as well as other barnyard acids. A special tanning process makes it far more abrasion resistant and stronger than conventional leathers. A heel-stabilizing Counter Lock prevents heel slippage and acts as a protectant against tears when kicking off your boots. The foundation of the boot includes a fiberglass shank for added stability, a shock absorbing EVA midsole, and a Carbo-Tec Rubber wedge outsole. A proprietary blend of rubber gives this wedge work boot great heat, chemical, abrasion, slip and oil-resisting properties. It meets ASTM F2892 electrical hazard standards for soft toe safety footwear.The interior of this wedge work boot is equipped with a guaranteed waterproofing system and lined with a soft performance mesh. The 3-D molded counter pocket provides additional heel support and comfort. A removable AMP LT memory foam insole is a layer of cushioning polyurethane topped with a layer of memory foam for all day extreme comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-A-1014-L-13321)
- OCCUNOMIX Medium Men's T-Shirt, Yellow (LUX-SSETP3B-YM)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 3XL (SP-BRP-Y3X)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Small (MGTS-BL05-008)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 105)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 095)
- GEORGIA BOOT Georgia Boot AMP LT Logger Women's Waterproof Low Heel Logger Boot (GB00427)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Pull-On Boot (GB00495 W 120)
- NORTHSIDE Size 12 EE, Men's Gresham Mid, Waterproof Hiking Boot, Charcoal/Orange PR (319125M987XX120EEX)
- Georgia Boot Plain-Toe Work Boots and Shoes