Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Moc-Toe Work Boot
Mfr # GB00489 W 100
Zoro # G408466948
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10
- Material Leather
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00489 W 100
- Zoro # G408466948
- UPC # 193715245757
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Shank Material | Fiberglass |
Resists | Slips |
Item | Plain Toe Boots |
Description
The comfort and durability of our quality crafted wedge work boots in a moc-toe profile. This 6-inch Goodyear welt constructed work boot features our incredibly tough and abrasion-resistant SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. The removable AMP LT memory foam insole provides extreme comfort all-day. The outsole consists of a fiberglass shank for added stability, a cushioning EVA midsole, and Carbo-Tec rubber. This unique rubber gives the outsole resistance against heat, oil, chemicals, and slips. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVETO Sun Glove, Skin, Medium (AU SGMSK)
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N71 (473N71)
- ERB SAFETY Sun Shield, Hard Hat, Americana Vent Full Brim, AS4E3 (17925)
- PAULSON Replacement Goggle Lens, Universal, Lt Yl (510-AL)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 120)
- GEORGIA BOOT Homeland Waterproof Work Boot, 13M (G108)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT CC5 Insole, 2LM (GB00111)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 095)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8.5W, PR (410-8.5W)
- Georgia Boot Foot Protection