Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Moc-Toe Work Boot
Mfr # GB00489 W 095
Zoro # G408466962
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 9.5
- Material Leather
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00489 W 095
- Zoro # G408466962
- UPC # 193715245740
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | W |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Resists | Slips |
Shank Material | Fiberglass |
Item | Plain Toe Boots |
Description
The comfort and durability of our quality crafted wedge work boots in a moc-toe profile. This 6-inch Goodyear welt constructed work boot features our incredibly tough and abrasion-resistant SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. The removable AMP LT memory foam insole provides extreme comfort all-day. The outsole consists of a fiberglass shank for added stability, a cushioning EVA midsole, and Carbo-Tec rubber. This unique rubber gives the outsole resistance against heat, oil, chemicals, and slips. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- PIG Spill Kit, Chem/Hazmat, White (KIT365)
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- HUSQVARNA Technical Forest Helmet (22288)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 105)
- GEORGIA BOOT Georgia Romeo Rubber Shoe (GB00601 M 090)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull On Boot (GB00435 M 100)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 M 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 W 095)
- GENUINE GRIP Work Shoes, Womens, 9.5M, Wht, Slip On, PR (475-9.5M)
- Georgia Boot Plain-Toe Work Boots and Shoes