Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Moc-Toe Work Boot
Mfr # GB00489 W 085
Zoro # G508466350
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 8.5
- Material Leather
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00489 W 085
- Zoro # G508466350
- UPC # 193715245726
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Resists | Slips |
Item | Plain Toe Boots |
Description
The comfort and durability of our quality crafted wedge work boots in a moc-toe profile. This 6-inch Goodyear welt constructed work boot features our incredibly tough and abrasion-resistant SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. The removable AMP LT memory foam insole provides extreme comfort all-day. The outsole consists of a fiberglass shank for added stability, a cushioning EVA midsole, and Carbo-Tec rubber. This unique rubber gives the outsole resistance against heat, oil, chemicals, and slips. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Buffalo Check Fleece Shirt, Grey, L (i96411)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (6010PS)
- NMC First Aid Sign - Bilingual, SPSA119R (SPSA119R)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull-On Work Boot (GB00438 M 120)
- GEORGIA BOOT Georgia Boot OT Waterproof Work Boot (GB00521 W 120)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 110)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Pull-On Boot (GB00495 W 120)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 W 110)
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- CAROLINA SHOE Wrk Boots, Mens, 7.5, EEEE, Insulated, Brn, PR (CA4821)
- Georgia Boot Plain-Toe Work Boots and Shoes