Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Moc-Toe Work Boot
Mfr # GB00489 M 100
Zoro # G408466511
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10
- Material Leather
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00489 M 100
- Zoro # G408466511
- UPC # 193715245641
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Item | Plain Toe Boots |
Shank Material | Fiberglass |
Resists | Slips |
Description
The comfort and durability of our quality crafted wedge work boots in a moc-toe profile. This 6-inch Goodyear welt constructed work boot features our incredibly tough and abrasion-resistant SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. The removable AMP LT memory foam insole provides extreme comfort all-day. The outsole consists of a fiberglass shank for added stability, a cushioning EVA midsole, and Carbo-Tec rubber. This unique rubber gives the outsole resistance against heat, oil, chemicals, and slips. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (514S2840OB)
- ACCUFORM Accuform Danger Do Not Enter, PF-Cardstock, 250/Roll (TAR140)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime (19510)
- THE BRUSH MAN 5-Gallon Yellow Eagle Diesel Container W/Funnel (DIESEL-5 GAL)
- GEORGIA BOOT AMP Insole, 2LM (GB00110)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 100)
- GEORGIA BOOT CC5 Insole, 2LM (GB00111)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 120)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- Georgia Boot Foot Protection