Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot
Mfr # GB00592 W 090
Zoro # G308466055
product price: $155.99
/pr
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Brown
- Size 9
- Footwear Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00592 W 090
- Zoro # G308466055
- UPC # 193715457617
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Height | 6 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Brown |
Waterproof | Yes |
Insulated | No |
Resists | Slips |
Standards | ASTM F2413 |
Upper Material | Leather |
Description
The men's Georgia Boot AMP LT Moc-Toe Wedge Work Boot contains an Ergo-Fit composite toe for added safety without compromising the comfort and durability. This 6-inch waterproof wedge features our incredibly tough and abrasion-resisting SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. It comes with an additional set of laces.The boot interior features a removable AMP LT memory foam insole and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The foundation consists of a fiberglass shank, cushioning EVA midsole, and a Carbo-Tec Rubber outsole. This boot meets ASTM F2413 Protective Toe Classification with a composite toe cap and ASTM F2413 Electrical Hazard Classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Beaded Chain, Brs, 4-1/2 In, PK25 (8C899)
- 3M Replacement Inhalation Valve, 40PK (50051131071440)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192039)
- C-LINE PRODUCTS Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4 x 2-1/2, Gray, PK100 (87701-BX)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00550 W 115)
- GEORGIA BOOT Size 9.5 Alloy Alloy Toe Boots, Brown (GB00556 W 095)
- GEORGIA BOOT Muddog Composite Toe Waterproof Work Wellington, 115M (GB00243)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 075)
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 090)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, EE, Lace Up, Oxford, PR (CA1520)
- Georgia Boot Composite Toe Boots and Shoes