Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot
Mfr # GB00592 M 140
Zoro # G308465966
product price: $155.99
/pr
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Brown
- Size 14
- Footwear Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00592 M 140
- Zoro # G308465966
- UPC # 193715457563
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | M |
Height | 6 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Brown |
Waterproof | Yes |
Standards | ASTM F2413 |
Insulated | No |
Resists | Slips |
Upper Material | Leather |
Description
The men's Georgia Boot AMP LT Moc-Toe Wedge Work Boot contains an Ergo-Fit composite toe for added safety without compromising the comfort and durability. This 6-inch waterproof wedge features our incredibly tough and abrasion-resisting SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. It comes with an additional set of laces.The boot interior features a removable AMP LT memory foam insole and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The foundation consists of a fiberglass shank, cushioning EVA midsole, and a Carbo-Tec Rubber outsole. This boot meets ASTM F2413 Protective Toe Classification with a composite toe cap and ASTM F2413 Electrical Hazard Classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Record, Pk1000 (1HAC1)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (CSA) (48-73-5092)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4081-XL (10))
- GEORGIA BOOT Rumbler 8inch Composite Toe Waterproof Work Boot, 9W (GB00285)
- GEORGIA BOOT Size 7 Women Wellington Boot Alloy Wellington Boot, Dark Brown (GB00557)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 120)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 100)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW ROMEO AT, MENS PR (A7341-10.5W)
- Georgia Boot Foot Protection