Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Power Wedge Work Boot
Mfr # GB00518 W 140
Zoro # G408466887
product price: $147.99
/pr
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 14
- Material Leather
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00518 W 140
- Zoro # G408466887
- UPC # 193715331818
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | W |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Item | Plain Toe Boots |
Shank Material | Fiberglass |
Resists | Slips |
Description
The Georgia Boot AMP LT Power Wedge work boot is a comfortable, heat-resisting work boot packed with performance features. This 6-inch lace-up boot has a chemical-resisting SPR leather upper with Tec-Tuff leather vamp supplying abrasion resistance to the front of the foot. An unlined interior helps feet stay cool. The removable footbed combines memory foam with a polyurethane base for great rebound and cushioning. A 3-D molded counter pocket to lock your heel in place and provide added comfort. The heat-resisting flat wedge outsole on this Goodyear welted work boot is made from Carbo-Tec rubber and includes a blown rubber midsole and fiberglass shank for added stability. An added safety feature, this plain toe boot meets ASTM 2892 standards for resisting electrical hazards. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5 (LCU4-0347-RD_7X5)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- RAM BOARD Ramboard Stair Armor 34X19In (RBSA 36 - FR/EN)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 W 100)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 110)
- GEORGIA BOOT AMP LT Insole, LRM (GB00227)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 M 140)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 M 110)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Gray, Plain, PR (75102/12)
- Georgia Boot Foot Protection