Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Power Wedge Composite Toe Work Boot
Mfr # GB00519 W 110
Zoro # G308468073
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Brown
- Size 11
- Footwear Width W
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00519 W 110
- Zoro # G308468073
- UPC # 193715332129
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 6 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Brown |
Waterproof | No |
Upper Material | Leather |
Insulated | No |
Resists | Slips |
Description
This men's Georgia Boot AMP LT Power Wedge work boot is a comfortable heat-resisting work boot packed with comfort, safety, and performance features. This 6-inch lace-up boot has a chemical-resisting SPR leather upper combined with a Tec-Tuff leather vamp to provide great abrasion resistance. The protective Ergo-fit composite toe cap is designed to match the contours of your foot so your toes will have a better range of motion while still maintaining ASTM F2413 impact and compression standards. An unlined interior promotes breathability and the removable AMP LT footbed combines memory foam with a polyurethane base for great rebound and cushioning. The 3-D molded counter pocket to lock your heel in place and provide added comfort. A high heat-resisting, flat wedge outsole this boot ideal for construction, asphalt boot or for other heavy-duty job environments. This boot also includes a lightweight blown rubber midsole and fiberglass shank for added stability. Pick up your pair of these durable, breathable safety toe work boots by Georgia Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, Restricted Area, 7 in. H (U6-1215-RA_10X7)
- EASTERN METAL SIGNS AND SAFETY Accident Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFP-AA (669-C/48-SBFP-AA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1127-RA_14X10 (U5-1127-RA_14X10)
- CONTRACTOR Harness, Std, FB, Contractor, No Belt, X/2X (7016X/2X)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 W 100)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 120)
- GEORGIA BOOT Rumbler 8inch Composite Toe Waterproof Work Boot, 9W (GB00285)
- GEORGIA BOOT 6-Inch Work Boot, M, 12, Black, PR (GB00562)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00397)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 110)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT AT, MENS PR (A7421-11M)
- Georgia Boot Composite Toe Boots and Shoes