Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Power Wedge Composite Toe Work Boot
Mfr # GB00519 W 100
Zoro # G308468028
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Brown
- Size 10
- Footwear Width W
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00519 W 100
- Zoro # G308468028
- UPC # 193715332105
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Height | 6 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Brown |
Waterproof | No |
Upper Material | Leather |
Resists | Slips |
Insulated | No |
Description
This men's Georgia Boot AMP LT Power Wedge work boot is a comfortable heat-resisting work boot packed with comfort, safety, and performance features. This 6-inch lace-up boot has a chemical-resisting SPR leather upper combined with a Tec-Tuff leather vamp to provide great abrasion resistance. The protective Ergo-fit composite toe cap is designed to match the contours of your foot so your toes will have a better range of motion while still maintaining ASTM F2413 impact and compression standards. An unlined interior promotes breathability and the removable AMP LT footbed combines memory foam with a polyurethane base for great rebound and cushioning. The 3-D molded counter pocket to lock your heel in place and provide added comfort. A high heat-resisting, flat wedge outsole this boot ideal for construction, asphalt boot or for other heavy-duty job environments. This boot also includes a lightweight blown rubber midsole and fiberglass shank for added stability. Pick up your pair of these durable, breathable safety toe work boots by Georgia Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Service Kit For Edp10 (15921)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 /40 KD Yellow)
- ERB SAFETY Vest, Hi-Viz, Lime, Surveyor, Polyester, 3XL (61835)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 140)
- GEORGIA BOOT Size 9 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 070)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 110)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Chelsea (GB00553 W 120)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- Georgia Boot Composite Toe Boots and Shoes