Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Low Heel Logger Composite Toe Waterproof Work Boot
Mfr # GB00473 M 115
Zoro # G208467848
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Brown
- Size 11.5
- Footwear Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00473 M 115
- Zoro # G208467848
- UPC # 193715254315
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | M |
Height | 9 in |
Details
Item | Composite Toe Boots |
Toe Type | Composite |
Color | Brown |
Waterproof | Yes |
Resists | Slips |
Upper Material | Leather |
Shank Material | Steel |
Insulated | No |
Description
Georgia Boot takes pride in providing quality work boots with premium materials and purpose-built construction for a variety of worksite needs. The men's Georgia Boot AMP LT composite toe low heel logger is made for rugged jobsites. It has a defined heel and is built with a Goodyear® welt construction, a chemical and abrasion resistant SRPTM leather upper, and an oil and slip resisting rubber lug outsole.The upper on this durable 9-inch waterproof work boot also features easy grip panels for an easy pull on and a removable brush guard kiltie that protects your laces from brush and debris. The Counter Lock system on the rear of the boot prevents heel slippage.The interior is equipped with performance features to keep your feet comfortable all shift long. Armed with the Georgia Waterproof system, feet will stay dry when working in wet conditions. A soft lining protects the waterproof membrane. Feet will rest upon the AMP LT memory foam insole, providing customized cushioning. The comfort footbed is removable for easy cleaning and replacement.This composite toe work boot features an Ergo-Fit toe cap, designed to match the contours of your feet. This design lends to a better range of motion for your toes, while still maintaining the ASTM F2413 impact and compression standards for protective toe work boots.The foundation of this men's low heel logger boot includes a steel shank for additional arch support and stability, a cushioning EVA midsole. The oil and slip resisting rubber outsole meets ASTM F2413 electrical hazard rating for safety toe work boots. Buy your pair today
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- TINGLEY Eclipse Flame-Resistant Jacket, Blue, XL, 31 in. L (J44241)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 075)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 120)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 100)
- GEORGIA BOOT 6-Inch Work Boot, M, 12, Black, PR (GB00562)
- GEORGIA BOOT Size 8.5 Alloy Alloy Toe Boots, Black (GB00562 M 085)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 085)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 9, E Width (446128BLK090)
- Georgia Boot Foot Protection