Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot
Mfr # GB00491 W 095
Zoro # G308467939
product price: $168.99
/pr
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Brown
- Size 9.5
- Footwear Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00491 W 095
- Zoro # G308467939
- UPC # 193715268565
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | W |
Height | 9 in |
Details
Item | Composite Toe Boots |
Toe Type | Composite |
Color | Brown |
Waterproof | Yes |
Resists | Slips, Oil |
Insulation Type | Thinsulate |
Upper Material | Leather |
Standards | ASTM F2413 |
Insulated | Yes |
Description
Your feet will be nice and warm in the Georgia Boot AMP LT insulated waterproof composite toe logger boot. This men's insulated work boot features 600 grams of 3M Thinsulate Ultra Insulation for those chilly workdays.The 9-inch upper on this Goodyear® welt constructed lace-up waterproof boot is made from SPRTM leather and features milled brass hardware and a removable brush guard kiltie. It has built in grip panels for an easy pull on of the boot. The back has a heel stabilizing Counter Lock System that prevents heel slippage when you walk. The rubber panel on the Counter Lock also acts as a protectant from wear on the heel during boot removable.The protective composite toe cap is ergonomically designed to give your toes a better range of motion. This boot has been tested and meets ASTM F2413 certification for impact and compression standards.The interior of the boot is packed with comfort features. In addition to the insulation, this boot is equipped with the breathable Georgia Waterproof System. It is guaranteed to prevent water from seeping into the boot while working in wet conditions. The AMP memory foam insole is removable and supremely comfortable.The rubber lug outsole is both oil and slip resisting and meets ASTM F2413 electrical hazard standards for safety footwear. It contains a double-ribbed steel shank for added durability and arch support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue (92-575)
- SIGNMISSION OSHA Sign, Propane Gas Flammable No Smoking, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1539)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 105)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 W 105)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00594 M 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 100)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 090)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 120)
- Georgia Boot Foot Protection