Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot
Mfr # GB00491 M 115
Zoro # G208467152
product price: $173.99
/pr
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Brown
- Size 11.5
- Footwear Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00491 M 115
- Zoro # G208467152
- UPC # 193715268497
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | M |
Height | 9 in |
Details
Item | Composite Toe Boots |
Toe Type | Composite |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Insulation Type | Thinsulate |
Insulated | Yes |
Resists | Slips, Oil |
Standards | ASTM F2413 |
Description
Your feet will be nice and warm in the Georgia Boot AMP LT insulated waterproof composite toe logger boot. This men's insulated work boot features 600 grams of 3M Thinsulate Ultra Insulation for those chilly workdays.The 9-inch upper on this Goodyear® welt constructed lace-up waterproof boot is made from SPRTM leather and features milled brass hardware and a removable brush guard kiltie. It has built in grip panels for an easy pull on of the boot. The back has a heel stabilizing Counter Lock System that prevents heel slippage when you walk. The rubber panel on the Counter Lock also acts as a protectant from wear on the heel during boot removable.The protective composite toe cap is ergonomically designed to give your toes a better range of motion. This boot has been tested and meets ASTM F2413 certification for impact and compression standards.The interior of the boot is packed with comfort features. In addition to the insulation, this boot is equipped with the breathable Georgia Waterproof System. It is guaranteed to prevent water from seeping into the boot while working in wet conditions. The AMP memory foam insole is removable and supremely comfortable.The rubber lug outsole is both oil and slip resisting and meets ASTM F2413 electrical hazard standards for safety footwear. It contains a double-ribbed steel shank for added durability and arch support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG4)
- NMC High Voltage Label - Bilingual, Pk5 (ESD49AP)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.5)
- SIMPLE GREEN Secondary Label, PK10 (9510001000112)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 140)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 095)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 M 140)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 100)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00522 M 090)
- CAROLINA SHOE Size 8 Men's 8 in Work Boot Composite Work Boot, Brown (CA9582)
- Georgia Boot Foot Protection