Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot
Mfr # GB00516 W 080
Zoro # G208468685
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 8
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00516 W 080
- Zoro # G208468685
- UPC # 193715334895
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Height | 10 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
The women's Georgia Boot AMP LT Edge waterproof pull-on work boot combines high-quality materials with innovative comfort technologies. This 10-inch pull-on boot with full-grain leather upper features grip panels for an easy pull-on and a heel-stabilizing Counter Lock System to prevent heel slippage.The interior on this womens work boot is equipped with the Georgia Waterproof System covered by a soft mesh lining. A 3-D molded counter pocket locks your heel into place and provides additional padding. Also inside is a removable memory foam insole for all-day cushioned comfort.The EVA midsole provides responsive cushioning and includes a fiberglass shank for added stability. The Carbo-Tec rubber outsole on this durable womens work boot features a 90-degree defined heel and meets ASTM F2892 electrical hazard standards for soft toe work footwear.Georgia Boot AMP LT Edge womens work boots are designed for lightweight comfort and heavy-duty performance pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Clear, 24 x 30 In, PK4 (6GPZ8)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (168S0023CH)
- NMC Ghs43, Pk5 (GHS403AP)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780R)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 M 120)
- GEORGIA BOOT Georgia Boot AMP LT Logger Women's Waterproof Low Heel Logger Boot (GB00427)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Women's Waterproof Pull-On Boot (GB00395)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 100)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 130)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 090)
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- Georgia Boot Plain-Toe Work Boots and Shoes