Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot
Mfr # GB00516 M 100
Zoro # G408467730
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00516 M 100
- Zoro # G408467730
- UPC # 193715332990
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 10 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
The women's Georgia Boot AMP LT Edge waterproof pull-on work boot combines high-quality materials with innovative comfort technologies. This 10-inch pull-on boot with full-grain leather upper features grip panels for an easy pull-on and a heel-stabilizing Counter Lock System to prevent heel slippage.The interior on this womens work boot is equipped with the Georgia Waterproof System covered by a soft mesh lining. A 3-D molded counter pocket locks your heel into place and provides additional padding. Also inside is a removable memory foam insole for all-day cushioned comfort.The EVA midsole provides responsive cushioning and includes a fiberglass shank for added stability. The Carbo-Tec rubber outsole on this durable womens work boot features a 90-degree defined heel and meets ASTM F2892 electrical hazard standards for soft toe work footwear.Georgia Boot AMP LT Edge womens work boots are designed for lightweight comfort and heavy-duty performance pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (230WF FLO YEL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (ULD-IMPC5-07-XXXL)
- SIGNMISSION OSHA Danger Sign, 10" Height, Rigid Plastic, Hazardous Waste Satellite Accumulation Area, Landscape (OS-DS-P-1014-L-2286)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT AMP Insole, MEM (GB00110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 090)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 105)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 W 110)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Georgia Boot Plain-Toe Work Boots and Shoes