Shop All Socks
Georgia Boot
Georgia Boot 2-Pack Dri-Knit Crew Socks
Mfr # GB3001 BRNXL
Zoro # G808468696
product price: $13.25
/pr
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Sock Color Brown
- Size XL
- Socks Primary Material Acrylic
- Features 62% acrylic, 27% stretch nylon, 9% polyester, 2% spandex, Arch support & stretch top to toe for a snug fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB3001 BRNXL
- Zoro # G808468696
- UPC # 606902993930
- Country of Origin United States
- Category Socks
Dimensions
Size | XL |
Details
Item | Dri-Knit Crew Socks |
Primary Sock Color | Brown |
Socks Primary Material | Acrylic |
Features | 62% acrylic, 27% stretch nylon, 9% polyester, 2% spandex, Arch support & stretch top to toe for a snug fit |
Description
Stay dry and warm with the Georgia Boot Dri-KnitTM crew sock. Available in two-pair packs, the Dri-Knit crew sock is a blend of acrylic, nylon, polyester and spandex. It is designed with built in arch support for all day cushioning comfort and a stretch top for a secure fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (09-K1250/XL)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560.78X6X18BK-CS10)
- MUCK BOOT CO Edgewater Classic High, Brown, 9, PR (ECH-900-BRN-090)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 GRYLR)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 BRNLR)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 GR ME)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPELR)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEME)
- GEORGIA BOOT Georgia Boot Merino Lambs Wool Crew Sock (GB8012 GPHXL)
- SIGVARIS Sigvaris Sea Island Cotton 222CSSW10 20-30 mmHg Womens Closed Toe Socks; Navy - Small; Short (222CSSW10)
- Georgia Boot Socks