Georgia Boot

FLXpoint Composite Toe Waterproof Work Boot, 75W


product price: $149.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 7.5 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 7.5 W

Description

The Georgia Boot FLXpoint Composite Toe Waterproof Work Boot is was made for durability and comfort. The upper is full-grain leather, which is often used on work boots because of the material's natural strength and durability. This boot features a padded collar for added comfort and a lace-up design that allows you to adjust the footwear's fit to your exact liking. A composite toe is lightweight, but effective when it comes to keeping your toes protected. All Georgia Boot safety toes are compliant with the ASTM standards for protective toes, which means that they can withstand up to 75 lbs. of impact and compression. These work boot also meet the ASTM Electrical Hazard standard. The boots are fully lined and feature with the Georgia Waterproof System and the Comfort Core insole so your feet remain dry and comfortable. The FLXpoint outsole is lightweight, incredibly flexible and delivers excellent resistance to abrasions, chemicals, oil and slips. Try a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.