Georgia Boot

Farm and Ranch Lacer Work Boot, 105W


product price: $177.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 10.5 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10.5 W

Description

This Georgia Boot Farm and Ranch work boot has been built with SPR leather for superior performance. The rest of the upper contains an internal padded collar, a nylon pull loop on the back (helps get the boot off easily) and a brush guard kiltie that prevents debris from getting down into the boot. Inside is a cushioned insole; for added comfort. A steel shank provides steady footing and arch support. A genuine leather welt enhances the footwear's durability and strength. The polyurethane X-10 outsole of this Georgia Boot provides cushioning and flexibility; it's non-marking so it won't leave scuff marks on the floors; and it has a high resistance to chemicals and oils, so it holds up nicely when exposed to those substances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.