Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Carbo-Tec LTX Waterproof Work Boot, 9M
Mfr # GB00392
Zoro # G1269078
Free Shipping & Returns
$205.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00392
- Zoro # G1269078
- UPC # 193715097325
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 M |
Description
Georgia Boot has a long heritage of designing the most comfortable boots, purpose-built for your job. The Carbo-Tec LTX waterproof 8" work boot is packed with comfort features and extreme performance. Built with a Goodyear welt construction, these 8" lace-up work boots are incredibly durable. The upper is full-grain SPR leather. It's 2 1⁄2 times more abrasion resistant and three times as strong as traditional leathers. The heel features an abrasion resistant material with reflective striping and pull loop. The collar and tongue on this waterproof work boot are padded for added comfort. The kiltie keeps brush from getting stuck in your laces but can be removed for a more standard work boot look. Inside the boot is equipped with the guaranteed Georgia Boot Waterproof System. It's designed to keep water and muck out while remaining breathable. A soft performance mesh material lines the interior. The AMP LT insole is removable and features a layer of memory foam for all day comfort. The base of this 8" work boot is comprised of several layers. A double-ribbed steel shank provides arch support and added durability. A thick EVA midsole cushions and acts as a shock absorber with each step. The outsole is our proprietary heat, chemical, abrasion, slip and oil-resisting Carbo-Tec Rubber. This boot has been tested to meet the electrical hazard standards for soft toe safety footwear as required by ASTM F2892.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM100A)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG3S/11)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass Steel (FS200-1422-V-SB)
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 10M (G8040)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 12 (SPT16 12)
- Georgia Boot Foot Protection