Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Carbo-Tec LTX Waterproof Composite Toe Work Boot, 14W
Mfr # GB00391
Zoro # G1247588
product price: $200.00
/pr
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00391
- Zoro # G1247588
- UPC # 193715097950
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 W |
Description
Built with the most trusted Goodyear welt construction, the Georgia Boot Carbo-Tec LTX 6" waterproof composite toe work boot lightweight comfort with heavy duty durability and performance. The upper is made of full-grain SPR leather and has an abrasion resisting heel with reflective striping. The collar and tongue are padded for extra comfort. The brush guard kiltie is removable for a traditional work boot look and the dual-functioning hardware gives allows for hook or eyelet lace options. The ergo-fit composite toe cap is designed to match the contours of your foot for a better range of motion and meets ASTM 2413 impact and compression standards for protective toe footwear. The interior of this 6" composite toe work boot is lined in a soft performance mesh and equipped with the Georgia Waterproof System. It also features a molded 3-D counter pocket for added heel padding and stability and the AMP LT memory foam insole for all day comfort. The outsole on this lightweight protective toe work boot is designed for the most rugged of job environments. Beneath the removable insole is a fiberglass shank that provides arch support and added durability. An EVA midsole cushions each step and acts as a shock absorber. The outsole has great resistance to heat, chemicals, abrasions, slips and oil due to our high-performance proprietary Carbo-Tec rubber. This boot meets ASTM 2413 electrical hazard work boot standards for protective toe footwear. Heavy duty performance, lightweight comfort. This Carbo-Tec LTX work boot will comfortably protect your feet through the longest shift and the toughest jobs environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, ChemRes Gloves, PVC, Bl, S, 1PA54, PR (660S-07-V)
- NEVS 1/4" Color Coding Dots White - Sheet Form (DOT-14M White)
- PIONEER Safety Rain Suit, Hi-Vis Orange, M (V1080160U-M)
- ZORO SELECT Hard Hat Rack, Finish: Paint (6GLA7)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 095)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 130)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 M 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 085)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 W 105)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Georgia Boot Foot Protection