Georgia Boot

Carbo-Tec LT Waterproof Pull-on Work Boot, 95W


product price: $192.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 9.5 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 9.5 W

Description

The Georgia Boot Carbo-Tec LT Work Wellington is a Farm & Ranch boot built for many long days and pasture environments. The upper is constructed from full-grain SPR leather making it very resistant against caustic chemicals and acids typically found in barnyard environments. Leather pull tabs allow for easy on of the boot while the Counter Lock system acts as both a heel stabilizer to prevent heel slippage and a protectant against kicking off your boot. The inside of this waterproof pull on work boot is equipped with high performance lining and the Georgia Waterproof System to keep your feet cool and dry. Additionally, there is a removable Quick Response polyurethane footbed that cushions and absorbs shock as you walk. The dual density outsole features an EVA midsole and our proprietary rubber blend giving the boots great oil, slip, heat and abrasion resistance. It also includes a fiberglass shank for added stability. This boot meets the ASTM F2892 electrical hazard standards for soft toe work boots. Built with a Goodyear welt construction, the Carbo-Tec LT Work Wellington is both incredibly durable and enormously comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.