Shop All Steel Toe Boots
Georgia Boot
Carbo-Tec FLX Alloy Toe Waterproof Pull-on Work Boot, BROWN, M, Size 14
Mfr # GB00621
Zoro # G012156808
product price: $170.99
/pr
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00621
- Zoro # G012156808
- UPC # 193715487256
- Country of Origin China
- Category Steel Toe Boots
Description
A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo Tec FLX alloy toe waterproof pull on is our newest 11in square toe western work boot featuring our ultra comfortable AMP advanced memory polyurethane insole. This full grain leather wheat brown boot is equipped with leather pull loops and our FLX FIT technology on the rear for easy on and off. Inside you will find a high performance mesh lining and the Georgia Waterproof System. Our waterproofing is guaranteed to defend against water coming into your boot when working in wet conditions. The EVA midsole, the double wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo Tec outsole is not only oil and slip resistant but possesses great abrasion, chemical and heat resistant properties as well. The alloy toe cap is Ergo Fit, which means it is designed with the shape of your foot in mind. It provides a wider range of motion without compromising protection. This work boot meets the ASTM F2413 electrical hazard and protective toe standards for safety footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- LYLE Refl Decal Danger High Voltage, 14"x10", LCU4-0347-RD_14X10 (LCU4-0347-RD_14X10)
- MERCON Mercury Vapor Spray, 8 oz. (20-MSPRAY-250)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Light Brown (G6342)
- GEORGIA BOOT Size 12 Men's 8 in Work Boot Steel Work Boot, Chocolate (G7313)
- GEORGIA BOOT Size 9 Men's Wellington Boot Steel Wellington Boot, Soggy Brown (G4374)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 10W (GB00337)
- GEORGIA BOOT Size 11.5 Steel Steel Toe Boots, Brown (GB00517 W 115)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 W 105)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, W, PR (P89817)
- Georgia Boot Foot Protection