Shop All Steel Toe Boots
Georgia Boot
Brookville Steel Toe Waterproof Work Boot, 95M
Mfr # G7334
Zoro # G1276769
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # G7334
- Zoro # G1276769
- UPC # 885192906466
- Country of Origin China
- Category Steel Toe Boots
Description
Georgia Brookville Steel Toe Waterproof Work Boots are a great option. They keep your feet dry, safe and comfortable as you work. Your feet are protected because these boots comply with the ASTM F2413 Electrical Hazard Standard, and the steel toe is able to withstand up to 75 lbs. of impact and compression because it has met the ASTM I/75 C/75 Protective Toe Classification. These men's work boots definitely keep your feet dry as you move through rain, mud or puddles. The footwear has been assembled with the Georgia waterproof system; this creates a watertight structure that keeps your feet and the interior 100 percent dry. Comfort features include a removable EVA insole supplies great cushioning as you stand and walk throughout the day. The 6-inch lace-up boots provide a great fit, the padded collar and tongue provide comfort. The Brookville work boots are durable because of the construction and material used. They've been built with Goodyear welt construction. Once it has worn down, this type of assembly allows the outsole to be repaired easily. The dark brown leather upper is full-grain, quality material. On the bottom of these steel toe boots, the blown-rubber Brookville outsole is lightweight, provides cushioning, it's flexible and offers good resistance to oil. Georgia Brookville Steel Toe Waterproof Work Boots are the perfect option for men who want their footwear to have it all.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- LABELMASTER Flammable Solid Placard, PK25 (ZRV13B)
- ONGUARD Size 13 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- GEORGIA BOOT Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00440 M 100)
- GEORGIA BOOT Size 8.5 Steel Steel Toe Boots, Black (GB00563 M 085)
- GEORGIA BOOT Size 11.5 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 10-1/2W Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 12 Men's 6" Work Boot Steel Work boots, Brown (G6315)
- ROCKY Size 10-1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- Georgia Boot Foot Protection