Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Athens Waterproof Side-Zip Boot, 115W
Mfr # GB00245
Zoro # G1298697
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00245
- Zoro # G1298697
- UPC # 718562852905
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 W |
Description
A classic Georgia Boot work collection with an upland twist. This Georgia Boot Athens waterproof boot features premium full-grain leather with a waxed canvas upper and a side zipper for easy on and off. The inside of this moc-toe boot is lined in high performance mesh and contains a removable ultra-cushioning AMP footbed. This boot is also equipped with the Georgia Waterproof System. It is designed to prevent water from seeping into your boot when worn in wet conditions while remaining breathable. Joined to the upper through a combined cement and stitch construction, the Athens outsole is made up of multiple layers to give you ultimate support and durability. An EVA midsole cushions and absorbs shock with each step. The Anchor Disk, consisting of a TPU stabilizer and built in shank, provides additional shock absorption and support where you need it most. Finally, the rubber outsole gives it great oil, slip and abrasion resistance. Whether you're looking for a great boot for bird hunting, to wear casually, or to work in, you can bet on logging many miles in these Georgias.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- PIONEER Break Away Zip Vest, Green, 4XL (V1021260U-4XL)
- ALLEGRO INDUSTRIES Respirator Wipes, Benz Chloride, PK220 (5001)
- ROCKY Work Boots, 9-1/2, Medium, Lace Up, 10inH, PR (FQ0002090)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 105)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 110)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 130)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 095)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 130)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Brown, Composite, PR (A7123-M)
- Georgia Boot Foot Protection