Shop All Steel Toe Boots
Georgia Boot
Athens Steel Toe Waterproof Wellington, 8W
Mfr # G4603
Zoro # G1288720
product price: $202.00
/pr
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G4603
- Zoro # G1288720
- UPC # 885192097621
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Footwear Width | W |
Details
Item | Waterproof Wellington Work Boot |
Description
Georgia Athens Steel Toe Waterproof Wellington is a moc-toe pull-on boot. Georgia Boot's Waterproof System keeps feet dry. Air gets in, but water can't. Dry feet are happy feet. This boot also offers you safety on the job with ASTM certification for its steel toe and electrical hazard protection. The Athens collection offers both comfort and stability. Anchor Disk Technology includes a TPU stabilizer with a built-in shank that absorbs shock and provides additional support and comfort in the areas that need it most. Georgia Boot's AMP (advanced memory polyurethane) insole is a unique dual layer of polyurethane on the bottom layer for maximum cushioning and a memory foam top layer to ensure the boot's insole is custom molded to your foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38PL-KD)
- MCR SAFETY Reg Weight Blend Multicolor Small, PK12 (9642SM)
- RUBBER-CAL "DuraScraper Linear" Commercial Rubber Entrance Door Mat - 3/8 in x 36 in x 6 in - Black (03-239-LI)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10603N-L)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00517 M 095)
- GEORGIA BOOT Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Hammer Internal Metatarsal Steel Toe Work Boot, 10W (G6315)
- GEORGIA BOOT Size 11.5 Steel Steel Toe Boots, Brown (GB00468 M 115)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00440 M 100)
- GEORGIA BOOT Size 11.5 Men's 8 in Work Boot Steel 8-Inch Work Boot, Briar Brown (G8315)
- CAROLINA SHOE Size 8D Men's Logger Boot Steel Work Boot, Black (CA9823)
- Georgia Boot Foot Protection