Shop All Steel Toe Boots
Georgia Boot
Athens Steel Toe Waterproof Wellington, 85W
Mfr # G4603
Zoro # G1296317
product price: $202.00
/pr
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G4603
- Zoro # G1296317
- UPC # 885192097638
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8.5 |
Footwear Width | W |
Details
Item | Waterproof Wellington Work Boot |
Description
Georgia Athens Steel Toe Waterproof Wellington is a moc-toe pull-on boot. Georgia Boot's Waterproof System keeps feet dry. Air gets in, but water can't. Dry feet are happy feet. This boot also offers you safety on the job with ASTM certification for its steel toe and electrical hazard protection. The Athens collection offers both comfort and stability. Anchor Disk Technology includes a TPU stabilizer with a built-in shank that absorbs shock and provides additional support and comfort in the areas that need it most. Georgia Boot's AMP (advanced memory polyurethane) insole is a unique dual layer of polyurethane on the bottom layer for maximum cushioning and a memory foam top layer to ensure the boot's insole is custom molded to your foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY 4 Point Ratchet Suspension for Hard Hat / Safety Helmet (40404)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74202)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 070)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 11inH, 2PK (108554)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00440 M 100)
- GEORGIA BOOT Size 9W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 10 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 12W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 M 105)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 W 105)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10EE, PR (15569)
- Georgia Boot Steel Toe Boots