Shop All Steel Toe Boots
Georgia Boot
Athens Steel Toe Waterproof Wellington, 10M
Mfr # G4603
Zoro # G1261877
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # G4603
- Zoro # G1261877
- UPC # 885192097560
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Footwear Width | M |
Details
Item | Waterproof Wellington Work Boot |
Description
Georgia Athens Steel Toe Waterproof Wellington is a moc-toe pull-on boot. Georgia Boot's Waterproof System keeps feet dry. Air gets in, but water can't. Dry feet are happy feet. This boot also offers you safety on the job with ASTM certification for its steel toe and electrical hazard protection. The Athens collection offers both comfort and stability. Anchor Disk Technology includes a TPU stabilizer with a built-in shank that absorbs shock and provides additional support and comfort in the areas that need it most. Georgia Boot's AMP (advanced memory polyurethane) insole is a unique dual layer of polyurethane on the bottom layer for maximum cushioning and a memory foam top layer to ensure the boot's insole is custom molded to your foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- MASTER LOCK Prong Plug Lockout, Fits 2 Prong 120 Volt Plugs, Red (MLKS2005)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown, Navy (GB00437 W 110)
- GEORGIA BOOT Size 12 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00528 M 110)
- GEORGIA BOOT Size 12 Men's 8 in Work Boot Steel Work Boot, Chocolate (G7313)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 M 105)
- GEORGIA BOOT Size 10 Men's 8" Work Boot Steel Work boots, Brown (G8315)
- DANNER Chelsea Boot, D, 15, Brown, PR (15484-15D)
- Georgia Boot Foot Protection