Georgia Boot

Amplitude Composite Toe Waterproof Work Boot, 8W


product price: $172.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 8 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8 W

Description

The Amplitude collection is built for those that are constantly on their feet. The Georgia Boot Amplitude Composite Toe Waterproof Work Boot combines durability with supreme comfort and ASTM compliant safety features to provide you with all day support beyond when the shift ends. This 5" hiker style work boot has a full-grain brown leather upper with reflective webbing and a padded collar and tongue. The interior is lined with high performance mesh and comes equipped with the Georgia Waterproof System. The waterproofing system comes with a guarantee to keep your feet dry when worn in wet conditions. Also inside is the Advanced Memory Polyurethane (AMP) insole. It has a polyurethane layer topped with memory foam that will form to your foot providing not only extreme comfort, but a customizable fit as well. This Amplitude work boot also has an ERGO-FIT composite toe cap, designed to match the shape of your foot. It meets the ASTM F2413 Protective toe classification, meaning it can withstand 75 pounds of impact or compression. The boot additionally meets the ASTM F2413 standard for electrical hazard. The outsole package contains a cushioning EVA midsole, nylon shank, and rubber outsole, assembled through a cement construction. This durable outsole is both oil and slip resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.