Shop All Composite Toe Boots and Shoes
Georgia Boot
Amplitude Composite Toe Waterproof Work Boot, 85W, 85W
Mfr # GB00216
Zoro # G1290778
product price: $172.00
/pr
Free Shipping & Returns
$172.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00216
- Zoro # G1290778
- UPC # 718562740677
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
The Amplitude collection is built for those that are constantly on their feet. The Georgia Boot Amplitude Composite Toe Waterproof Work Boot combines durability with supreme comfort and ASTM compliant safety features to provide you with all day support beyond when the shift ends. This 5" hiker style work boot has a full-grain brown leather upper with reflective webbing and a padded collar and tongue. The interior is lined with high performance mesh and comes equipped with the Georgia Waterproof System. The waterproofing system comes with a guarantee to keep your feet dry when worn in wet conditions. Also inside is the Advanced Memory Polyurethane (AMP) insole. It has a polyurethane layer topped with memory foam that will form to your foot providing not only extreme comfort, but a customizable fit as well. This Amplitude work boot also has an ERGO-FIT composite toe cap, designed to match the shape of your foot. It meets the ASTM F2413 Protective toe classification, meaning it can withstand 75 pounds of impact or compression. The boot additionally meets the ASTM F2413 standard for electrical hazard. The outsole package contains a cushioning EVA midsole, nylon shank, and rubber outsole, assembled through a cement construction. This durable outsole is both oil and slip resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, White (91522)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- GEORGIA BOOT Amplitude Composite Toe Waterproof Work Boot, 10W (GB00129)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 W 110)
- GEORGIA BOOT Rumbler 8inch Composite Toe Waterproof Work Boot, 9W (GB00285)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 140)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 100)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Georgia Boot Foot Protection