Georgia Boot

AMP LT Wedge Pull On Work Boot, 7W


original price: $207.00
4% off
new price: $197.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 7 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 7 W

Description

Super comfortable. Ultra-durable. Built with a Goodyear welt construction, the Georgia Boot AMP LT Wedge Pull on Work Boot features our premium SPR leather, easy on pull grip panels, a heel stabilizing Counter Lock System, and our high-performance Carbo-Tec rubber outsole. The interior of this pull-on work boot is unlined and features a padded counter pocket to provide additional heel support and comfort. Also inside is the removable AMP LT insole. It's a layer of cushioning polyurethane with a memory foam topper. The base of the boot starts with a fiberglass shank for added durability, a shock absorbing EVA midsole, and our Carbo-Tec outsole featuring our proprietary blend of rubber. The special rubber blend gives the outsole great resistance against chemicals, heat, abrasion, oils and slips. Your feet will gladly wear these pull-on wedge work boots for your shift and well beyond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.