Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
AMP LT Wedge Chelsea Work Boot, 75M, 75M
Mfr # GB00346
Zoro # G1228371
Free Shipping & Returns
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00346
- Zoro # G1228371
- UPC # 193715034870
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 M |
Description
The Georgia Boot Wedge Chelsea Work Boot is a classic wedge boot with an updated look and greater performance capabilities. Some things remain the same. We still craft our wedges with the tried and true SPR leather. Three times stronger and two and half times more abrasion resistant than traditional leathers, you can depend on our wedges when working around caustic alkali and other barnyard acids. Nylon pull tabs and twin gore panels allow for an easy slip on of this Chelsea style wedge boot and ensure a great fit. The padded counter pocket provides support in the heel area for additional comfort. Speaking of comfort, this slip-on wedge work boot features the removable AMP LT insole. A layer of cushioning polyurethane topped with memory foam. The outsole is engineered from our proprietary Carbo-Tec rubber that has great heat, chemical, abrasion and slip-resisting properties. Additionally it contains an EVA midsole and fiberglass shank for additional support and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- WERNER R230018 AutoCoil 2 18ft Web Self-Retract (R230018)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, L, PR (03-3450-80-L)
- GEORGIA BOOT AMP Insole, LRM (GB00110)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 9M (GB00084)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 115)
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 080)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- Georgia Boot Foot Protection