Shop All Composite Toe Boots and Shoes
Georgia Boot
AMP LT Logger Composite Toe Waterproof Work Boot, 14M
Mfr # GB00236
Zoro # G1261588
product price: $197.00
/pr
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00236
- Zoro # G1261588
- UPC # 718562842579
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 M |
Description
Georgia Boot is no stranger to logger work boots. Over the decades we've combined comfort with rugged durability and performance to give you the best loggers for the job. Constructed with full-grain SPR leather, this composite toe AMP LT logger features grip panels for easy pull on and milled brass hardware that extends the life of your laces. The Counter Lock System on the rear of the boot acts as a heel stabilizer and a kick off for easy boot removal at the end of a long work day or night. Easily remove the brush guard kiltie if you prefer the look of a standard work boot. Also removable is the AMP LT insole. It has a polyurethane base with a top layer of soft cushioning memory foam, providing you a customizable fit. High performance moisture wicking lining and the Georgia Waterproof System round out the interior features of this logger boot. This waterproofing comes with a guarantee to keep your feet dry when working in wet conditions. If your work site requires a safety toe, we've got you covered with this composite toe logger boot. The toe cap is Ergo-Fit, which means it is shaped to provide you the best range of motion while still protecting your feet. This boot meets ASTM F2413 protective toe and electrical hazard standards. A rugged boot needs a rugged outsole. This logger has a an EVA midsole, a double ribbed steel shank, and a slip and oil resistant rubber lug outsole with a 2" scalloped heel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 7 1/2, Brown, PR (TB0A5P1A214)
- SIGNMISSION No PPE Past This Point OSHA Notice Sign, Aluminum, 10in W x 7in L, 2PK (OS-2PACK-NS-A-710-L-14758)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7022-B)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0023BL)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 105)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00397)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 115)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 105)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 W 105)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- Georgia Boot Foot Protection