Shop All Composite Toe Boots and Shoes
Georgia Boot
AMP LT Logger Composite Toe Waterproof Work Boot, 115W, 115W
Mfr # GB00272
Zoro # G1255909
product price: $197.00
/pr
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00272
- Zoro # G1255909
- UPC # 718562925135
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
The Georgia Boot AMP LT composite toe waterproof low heel logger combines rugged durability and performance with supreme comfort. The upper is constructed from black full-grain leather and milled brass hardware that extends the life of your laces. The kiltie stops twigs and brush from getting caught up in your laces but can be removed to look more like a traditional work boot. The heel-stabilizing Counter Lock prevents heel slippage and dually acts as a boot kick off. The Georgia Boot Waterproof System keeps water out when working in wet conditions, so you can get through your day's work without battling soggy feet. A soft, high-performance mesh covers the waterproofing membrane and lines the inside of the boot. The removable AMP LT insole features memory foam cushioning over a shock absorbing polyurethane base, further ensuring a comfortable all-day wear. This logger boot has an Ergo-Fit composite toe cap, designed to give your toes more range of motion while providing protection outlined by ASTM F2413 protective toe standards. Additionally, this boot meets ASTM F2413 electrical hazard standards. Built with a Goodyear welt construction, the AMP LT logger boots features a double-ribbed steel shank, an EVA midsole and ruggedly durable oil and slip resistant rubber lug outsole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Support Glove, Occumitts My Way, Medium, PR (453-4M)
- MOLDEX MOLDEX 2310 N99 Particulate Welding Respirator (2310 N99)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY71)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 100)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 105)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 M 100)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 110)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- Georgia Boot Composite Toe Boots and Shoes