Shop All Composite Toe Boots and Shoes
Georgia Boot
AMP LT Logger Composite Toe Low Heel Waterproof Work Boot, 7W
Mfr # GB00238
Zoro # G1234629
product price: $197.00
/pr
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00238
- Zoro # G1234629
- UPC # 193715076733
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 W |
Description
Rugged. Durable. Ridiculously Comfortable. The Georgia Boot 9" AMP LT composite toe low heel Logger is built to keep your feet comfortably protected so you can focus on the job at hand. This low heel logger boot starts with premium SPR leather. Its three times as strong and far more abrasion resistant than conventional leathers. Grip panels are added to allow for easy pull on of the boot. Milled brass hardware and a removeable brush guard kiltie round out the exterior features of the upper. The inside of the AMP LT Logger is packed with comfort features, starting with waterproofing. No need to shy away from wet job conditions. The Georgia Waterproof System prevents water from getting in while letting air get out to keep your feet cool and dry. Your feet will be cushioned in all day comfort with the AMP LT polyurethane and memory foam insole. We've continued the comfort story with the Ergo-Fit composite toe cap. It's designed with the shape of your foot in mind to allow for a better range of motion while still providing the required protection. This boot meets the ASTM 2413 standards for both protective toe and electrical hazard footwear. This logger boot has a cushioning EVA midsole, a double-ribbed steel shank for additional support and an oil and slip resistant rubber lug outsole. Crafted with a Goodyear welt construction, these rugged low heel loggers are built with the durability to take on countless miles and the comfort to forget how long you've been working.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 2X (SV54B-2ZGM-2X)
- NMC Danger Keep Out Tag, Pk25 (RPT143)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-Y4X)
- GEORGIA BOOT Size 7 Women Wellington Boot Alloy Wellington Boot, Dark Brown (GB00557)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00594 M 120)
- GEORGIA BOOT 6-Inch Work Boot, W, 8, Black, PR (GB00562)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00597 M 115)
- GEORGIA BOOT 6-Inch Work Boot, M, 12, Black, PR (GB00562)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 110)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Georgia Boot Composite Toe Boots and Shoes