Shop All Composite Toe Boots and Shoes
Georgia Boot
6-Inch Work Boot, M, 12, Black, PR
Mfr # GB00562
Zoro # G706876678
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Gender Men's
- Color Black
- Waterproof Yes
- Shank Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00562
- Zoro # G706876678
- UPC # 193715377342
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Boot Height | 6 in |
Height | 6 in |
Heel Height | 1/2 in |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 10 ft. Caution Belt (WMX140-BK-CAUYB-M-M-100)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- GEORGIA BOOT 6-Inch Work Boot, M, 10 1/2, Black, PR (GB00562)
- GEORGIA BOOT 6-Inch Work Boot, W, 8, Black, PR (GB00562)
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 100)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 070)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 100)
- REEBOK Work Boots, Composite, Men, 9, M, Oxford, PR (RB4177)
- Georgia Boot Foot Protection