Shop All Vent Valves
Georg Fischer
Venting and Bleed Valve, 3/8 In
Mfr # 161591101
Zoro # G4669323
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Body Material PVC/EPDM
- Connection Type Socket/Threaded
- Max. Pressure 240 psi
- Vent Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 161591101
- Zoro # G4669323
- Country of Origin Switzerland
- Category Vent Valves
Dimensions
Inlet Size | 3/8" |
Vent Dia. | 3/8 in |
Vent Height | 4 3/4 in |
Details
Item | Venting and Bleed Valve |
Body Material | PVC/EPDM |
Connection Type | Socket/Threaded |
Max. Pressure | 240 psi |
Min. Pressure | 1 psi |
Temp. Range | 40 Degrees to 140 Degrees F |
Float Material | Polypropylene |
Description
Venting and Bleed Valve, Inlet Size 3/8 in, Body Material PVC/EPDM, Connection Type Socket/Threaded, Float Material Polypropylene, Max. Pressure 240 psi, Min. Pressure 1 psi, Temp. Range 40 Degrees to 140 Degrees F, Vent Dia. 3/8 in, Vent Height 4 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- ISPRING 3Stage Under Sink Water Filter System (US31)
- KISSLER Pressure Balance Cartridge, Gaskets (97-014)
- GEORG FISCHER Venting and Bleed Valve, 1/2 In (161591102)
- GEORG FISCHER Vent Valve, PVC/EPDM, 1/2 In (161595102)
- GEORG FISCHER Venting and Bleed Valve, 1-1/2 In (161591106)
- GEORG FISCHER Venting and Bleed Valve, 1 In (161591104)
- GEORG FISCHER Vent Valve, PVC/EPDM, 3/4 In (161595103)
- KIPP Vent Screw With Air Filter D1=G 1, Form:B Thermoplastic, W. Dipstick, D=52 (K0465.252100)
- WATTS Enhanced Air Seperator, 1 In NPT (1 AS-M1 T)
- Georg Fischer Vent Valves