Shop All Vent Valves
Georg Fischer
Venting and Bleed Valve, 1 In
Mfr # 161591104
Zoro # G4691181
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Body Material PVC/EPDM
- Connection Type Socket/Threaded
- Max. Pressure 240 psi
- Vent Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 161591104
- Zoro # G4691181
- Country of Origin Switzerland
- Category Vent Valves
Dimensions
Inlet Size | 3/8" |
Vent Dia. | 1 in |
Vent Height | 7 1/4 in |
Details
Item | Venting and Bleed Valve |
Body Material | PVC/EPDM |
Connection Type | Socket/Threaded |
Max. Pressure | 240 psi |
Temp. Range | 40 Degrees to 140 Degrees F |
Float Material | Polypropylene |
Min. Pressure | 1 psi |
Description
Venting and Bleed Valve, Inlet Size 3/8 in, Body Material PVC/EPDM, Connection Type Socket/Threaded, Float Material Polypropylene, Max. Pressure 240 psi, Min. Pressure 1 psi, Temp. Range 40 Degrees to 140 Degrees F, Vent Dia. 1 in, Vent Height 7 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Ultima Iii 2.1 Hp Pump Repair Parts (753922-0070A)
- CAMPBELL 3/4" FNPT Lead Free Brass Spring Check Valve (4030E)
- ZORO SELECT Dust Plug, 4 In (3LX69)
- RINNAI 19.5" Condensing Vent Extension Piece, 2x4 Concentric (229309NPP)
- GEORG FISCHER Vent Valve, PVC/EPDM, 3/4 In (161595103)
- GEORG FISCHER Venting and Bleed Valve, 1/2 In (161591102)
- GEORG FISCHER Vent Valve, PVC/EPDM, 1/2 In (161595102)
- GEORG FISCHER Venting and Bleed Valve, 1-1/2 In (161591106)
- WATTS Enhanced Air Seperator, 1 1/4 In NPT (11/4 AS-M1 T)
- MAID-O-MIST #78 Auto Vent MOM (#78 Auto Vent MOM)
- MAID-O-MIST Jacobus #6 1/8" Angle (Jacobus #6 1/8" Angle)
- Georg Fischer Valves