Shop All Vent Valves
Georg Fischer
Vent Valve, PVC/EPDM, 3/4 In
Mfr # 161595103
Zoro # G4686376
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Body Material PVC/EPDM
- Connection Type Socket/Threaded
- Max. Pressure 240 psi
- Vent Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 161595103
- Zoro # G4686376
- Country of Origin Switzerland
- Category Vent Valves
Dimensions
Inlet Size | 3/8" |
Vent Dia. | 3/4 in |
Vent Height | 4 3/4 in |
Details
Item | Vent Valve |
Body Material | PVC/EPDM |
Connection Type | Socket/Threaded |
Max. Pressure | 240 psi |
Min. Pressure | 1 psi |
Float Material | Polypropylene |
Temp. Range | 40 Degrees to 140 Degrees F |
Description
Vent Valve, Inlet Size 3/8 in, Body Material PVC/EPDM, Connection Type Socket/Threaded, Float Material Polypropylene, Max. Pressure 240 psi, Min. Pressure 1 psi, Temp. Range 40 Degrees to 140 Degrees F, Vent Dia. 3/4 in, Vent Height 4 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- SWIFT GREEN FILTERS SGF-BO52 Rx Pharmaceutical Replacement for Bosch EVOLFLTR10,640565 (SGF-BO52 Rx)
- DELTA Rail Pin, For Square Slide Bar, Plastic (BAS4BX)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220678)
- GEORG FISCHER Venting and Bleed Valve, 1 In (161591104)
- GEORG FISCHER Vent Valve, PVC/EPDM, 1/2 In (161595102)
- GEORG FISCHER Venting and Bleed Valve, 1/2 In (161591102)
- GEORG FISCHER Venting and Bleed Valve, 1-1/2 In (161591106)
- WATTS Automatic Vent For Hot Water, 1/4In, Brass (HAV- 1/4)
- MAID-O-MIST #37 Horizontal Auto Vent (#37 Horizontal Auto Vent)
- WATTS Automatic Vent Valve, 1/8 in. NPT (FV-4-1/8)
- Georg Fischer Valves