Shop All Vent Valves
Georg Fischer
Vent Valve, PVC/EPDM, 1/2 In
Mfr # 161595102
Zoro # G4680356
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Body Material PVC/EPDM
- Connection Type Socket/Threaded
- Max. Pressure 240 psi
- Vent Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 161595102
- Zoro # G4680356
- Country of Origin Switzerland
- Category Vent Valves
Dimensions
Inlet Size | 3/8" |
Vent Dia. | 1/2 in |
Vent Height | 4 3/4 in |
Details
Item | Vent Valve |
Body Material | PVC/EPDM |
Connection Type | Socket/Threaded |
Max. Pressure | 240 psi |
Temp. Range | 40 Degrees to 140 Degrees F |
Min. Pressure | 1 psi |
Float Material | Polypropylene |
Description
Vent Valve, Inlet Size 3/8 in, Body Material PVC/EPDM, Connection Type Socket/Threaded, Float Material Polypropylene, Max. Pressure 240 psi, Min. Pressure 1 psi, Temp. Range 40 Degrees to 140 Degrees F, Vent Dia. 1/2 in, Vent Height 4 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1.5-316)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND17)
- GEORG FISCHER Venting and Bleed Valve, 1-1/2 In (161591106)
- GEORG FISCHER Venting and Bleed Valve, 1 In (161591104)
- GEORG FISCHER Vent Valve, PVC/EPDM, 3/4 In (161595103)
- GEORG FISCHER Venting and Bleed Valve, 1/2 In (161591102)
- MAID-O-MIST #67 Auto Vent (#67 Auto Vent)
- WATTS Series HAV 1/8 inch Automatic Vent Valve (0950108)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- Georg Fischer Vent Valves