Georg Fischer Signet

Field Mount LCD Indicating Transmitter


product price: $830.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Polypropylene
  • Connection Size 1/2 in to 8 in
  • Flow Material Clean Liquids, Water-Like
  • Connection Type Insertion
  • Max. Viscosity 130 SUS
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 1/2 in to 8 in
Fitting Size (In.) 1/2 to 8

Description

Electronic Flowmeter, Housing Material Polypropylene, Output Type 4-20mA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.