Shop All PVC Pipe Fittings
Georg Fischer
PVC pvc fitting, Socket, 8" Pipe Size
Mfr # 854-080
Zoro # G0669685
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 854-080
- Zoro # G0669685
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Details
Specific Fitting Shape | Flange |
Pipe Fitting Material | PVC |
Fitting Connection Type | Socket |
Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Shape | Flange |
Basic Pipe Fitting Material | Plastic |
Item | pvc fitting |
Standards | ASTM D1784, ASTM D 1785, NSF14, ANSI 150 Class according to ANSI B16.5 |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | Socket |
Specific Pipe Fitting Shape | Flange |
Max. Temp. | 73 Degrees F @ 150 psi |
Description
Stone Flange,PVC,8 In,Schedule 80,Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 35 gal., 120V AC (G37-200)
- SLOAN Thermostatic Tempering Valve (MIX-135-A)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS07834)
- GOODMAN B2864905 Restrictor (B2864905)
- TOOL 1.25 x 5 in. PVC Well Point (TO1489395)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size (412010)
- THRIFCO PLUMBING 2 Inch PVC Threaded Cap SCH 40 (8113726)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 4 in, Schedule 40 (401582)
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 1.5"" (PVC003330600)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 3 in Pipe Size (1WKR8)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 1 in Pipe Size (402335)
- Georg Fischer PVC Pipe Fittings