Shop All Diaphragm Valves
Georg Fischer
Diaphragm Valve, 2-Way, 2 In, Socket/Thrd
Mfr # 161514637
Zoro # G4672561
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 2 in
- Connection Socket x Socket
- Coefficient of Volume 457
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 161514637
- Zoro # G4672561
- Country of Origin Switzerland
- Category Diaphragm Valves
Dimensions
Pipe Size | 2 in |
Length | 10 35/64 in |
Overall Length | 10.55 in |
Nominal Valve Size | 2 in |
Details
Item | Diaphragm Valve |
Valve Design | 2-Way |
Connection | Socket x Socket |
Coefficient of Volume | 457 |
Body Material | PVC |
Max. Pressure | 150 psi |
Diaphragm Material | EPDM |
Fluid Temp. Range | 32 Degrees to 140 Degrees F |
Seal Material | EPDM, PTFE |
Operating Temperature - Minimum | 32 Degrees F |
Connection Type - Side 1 | Socket |
Standards | ASTM D1784, FDA CFR 21 177.2600, NSF 61 |
Coefficient of Volume (Cv) | 1,728 |
Special Features | Locking Handle, Position Indicator |
Maximum Pressure - Operating | 150 psi |
Diaphragm Valve Type | 2-Way |
For Media | Chemicals |
Connection Type - Side 2 | Socket |
Handle Type | Wheel |
Operating Temperature - Maximum | 140 Degrees F |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 1,728, Nominal Valve Size 2 in, Connection Type - Side 1 Socket, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, FDA CFR 21 177.2600, NSF 61, Diaphragm Material EPDM, Seal Material EPDM, PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Locking Handle, Position Indicator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 40 (4381018620)
- PARKER PLASTIC CONNECTOR (A4TCB4)
- RHEEM Drain Valve (SP12112S)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In, Type: Strut Mounted (027N032)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1/2 In, Socket/Thrd (161514612)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514613)
- GEORG FISCHER Diaphragm Valve, 2-Way, 2 In, Socket/Thrd (161514617)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514616)
- BASIKS Diaphragm Valve, CPVC, 1-1/4", EP/EP, Socket (DE14-125EPS-CP)
- Georg Fischer Diaphragm Valves