Shop All Diaphragm Valves
Georg Fischer
Diaphragm Valve, 2-Way, 1/2 In, Socket/Thrd
Mfr # 161514632
Zoro # G4690043
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1/2 in
- Connection Socket x Socket
- Coefficient of Volume 33
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 161514632
- Zoro # G4690043
- Country of Origin Switzerland
- Category Diaphragm Valves
Dimensions
Pipe Size | 1/2 in |
Length | 5 39/64 in |
Overall Length | 5.61 in |
Nominal Valve Size | 1/2 in |
Details
Item | Diaphragm Valve |
Valve Design | 2-Way |
Connection | Socket x Socket |
Coefficient of Volume | 33 |
Body Material | PVC |
Seal Material | EPDM, PTFE |
Diaphragm Material | EPDM |
Fluid Temp. Range | 32 Degrees to 140 Degrees F |
Max. Pressure | 150 psi |
Connection Type - Side 2 | Socket |
Operating Temperature - Minimum | 32 Degrees F |
Connection Type - Side 1 | Socket |
Operating Temperature - Maximum | 140 Degrees F |
Special Features | Locking Handle, Position Indicator |
Standards | ASTM D1784, FDA CFR 21 177.2600, NSF 61 |
Maximum Pressure - Operating | 150 psi |
Handle Type | Wheel |
For Media | Chemicals |
Diaphragm Valve Type | 2-Way |
Coefficient of Volume (Cv) | 125 |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 125, Nominal Valve Size 1/2 in, Connection Type - Side 1 Socket, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, FDA CFR 21 177.2600, NSF 61, Diaphragm Material EPDM, Seal Material EPDM, PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Locking Handle, Position Indicator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Laminar Flow Outlet, 2.2 GPM (E29JKABCP)
- ZORO SELECT FEP Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-929)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In (0500359500)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514633)
- GEORG FISCHER Diaphragm Valve, 2-Way, 2 In, Socket/Thrd (161514617)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514613)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1/2 In, Socket/Thrd (161514612)
- ITT DIA-FLO MANUAL THREADED 2IN NPT DIAPHRAGM VALVE (2-2401-T-903-B88-SQD1-SQD2-SP88CATB)
- Georg Fischer Valves