Shop All Diaphragm Valves
Georg Fischer
Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd
Mfr # 161514616
Zoro # G4677967
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1 1/2 in
- Connection Socket x Socket
- Coefficient of Volume 85.3
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 161514616
- Zoro # G4677967
- Country of Origin Switzerland
- Category Diaphragm Valves
Dimensions
Pipe Size | 1 1/2 in |
Length | 9 1/16 in |
Overall Length | 9.06 in |
Nominal Valve Size | 1 1/2 in |
Details
Item | Diaphragm Valve |
Valve Design | 2-Way |
Connection | Socket x Socket |
Coefficient of Volume | 85.3 |
Body Material | PVC |
Fluid Temp. Range | 32 Degrees to 140 Degrees F |
Seal Material | EPDM |
Diaphragm Material | EPDM |
Max. Pressure | 150 psi |
Handle Type | Wheel |
Connection Type - Side 1 | Socket |
Coefficient of Volume (Cv) | 1,263 |
Diaphragm Valve Type | 2-Way |
Operating Temperature - Maximum | 140 Degrees F |
For Media | Chemicals |
Special Features | Locking Handle, Position Indicator |
Maximum Pressure - Operating | 150 psi |
Operating Temperature - Minimum | 32 Degrees F |
Connection Type - Side 2 | Socket |
Standards | ASTM D1784, FDA CFR 21 177.2600, NSF 61 |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 1,263, Nominal Valve Size 1 1/2 in, Connection Type - Side 1 Socket, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, FDA CFR 21 177.2600, NSF 61, Diaphragm Material EPDM, Seal Material EPDM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Locking Handle, Position Indicator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Threaded Ball Valves, Full Port, 3" 3Pc (BV3T-300)
- LEGEND VALVE 1-1/4" CRIMP RING FOR PEX FTG (460-906)
- ZORO SELECT 1" x 1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810041806)
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB11)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- GEORG FISCHER Diaphragm Valve, 2-Way, 2 In, Socket/Thrd (161514617)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1/2 In, Socket/Thrd (161514612)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514613)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514633)
- ASAHI Diaphragm Valve, 5-7/16" L, 1/2" Pipe Size (1542005)
- Georg Fischer Valves