Shop All CPVC Pipe Fittings
Georg Fischer
CPVC CPVC Bushing, Schedule 80, 3" x 1-1/2" Pipe Size, Spigot x Socket
Mfr # 9837-337
Zoro # G1109845
Sold in multiples of 5 for $124.95
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 9837-337
- Zoro # G1109845
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Pipe Size (Fittings) | 3" x 1-1/2" |
Details
Item | CPVC Bushing |
Pipe Fitting Material | CPVC |
Specific Fitting Shape | Reducer Bushing |
Basic Pipe Fitting Material | Plastic |
Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Shape | Bushing |
Fitting Connection Type | Spigot x Socket |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | Reducer Bushing |
Pipe Fitting Connection Type | Spigot x Socket |
Description
3 X 1 1/2 CPVC Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Univ. Pipe Clamp, 3/4", Eg, PK25 (V111 3/4EG-25)
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated (TW41125-PP)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGB-2Z)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2" Pipe Size, Socket (9854-020)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/4" Pipe Size, MNPT (9850-002)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x FNPT (9838-247)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKD5)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3/4" x 1/2" Pipe Size, FNPT x FNPT (9830-101)
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 2" x 1" Pipe Size, Socket (9829-249)
- Georg Fischer Fittings