Shop All Butterfly Valves
Georg Fischer
Butterfly Valve, PVC, 4 In
Mfr # 161567005
Zoro # G4658044
original price:
$600.99
34% off
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 161567005
- Zoro # G4658044
- Country of Origin Switzerland
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Handle Type | Gear Operated |
Standards | ISO |
Disc Material | PVC |
Temp. Range | 0 to 140 Degrees F |
Liner Material | PVC |
Valve Body Material | PVC |
Series | 567 |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 0 to 140 Degrees F, Liner Material PVC, Disc Material PVC, Handle Type Gear Operated, Bolt Circle Dia. 7 1/2 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Halsey Taylor Drain Replacement Kit W/Drain Plug For HAC Models (98856C)
- MANSFIELD PLUMBING PRODUCTS PLASTIC FLUSH VALVE (086306008)
- ZORO SELECT 3/8" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (4PRV3)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-0020A)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML233E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-333E 8)
- ALFA LAVAL Service Kit LKB Butterfly Valve 2.5 EPDM (9611923031)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- BONOMI Electric Actuated, Butterfly, 2", NSF, 110AC (EN501S-003-2)
- Georg Fischer Valves