Shop All Butterfly Valves
Georg Fischer
Butterfly Valve, PVC, 3 In
Mfr # 161567004
Zoro # G4700123
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georg Fischer
- MFR # 161567004
- Zoro # G4700123
- Country of Origin Switzerland
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 19/64 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Temp. Range | 0 to 140 Degrees F |
Standards | ISO |
Liner Material | PVC |
Disc Material | PVC |
Valve Body Material | PVC |
Series | 567 |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 0 to 140 Degrees F, Liner Material PVC, Disc Material PVC, Handle Type Lever, Bolt Circle Dia. 6 19/64 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4129-101)
- LIQUIDYNAMICS Tank System Vent Valve, Aluminum, 3" Inlet (901946)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067004)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8714GASKET)
- GEORG FISCHER Butterfly Valve, PVC, 4 In (161567005)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- FLOW PLUS Butterfly Valve, 6", Wafer Style, 250 psi (06 B 2421353H)
- SANITUBE Butterfly Valve T316 EPDM, 2" Clamp Ao/Sr (TCBFESR-200)
- BONOMI NSF, Butterfly Wafer, 4", EPDM, SS Disc (N500S-4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT (BB2-100 1 1/4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In., Ductile Iron (UPML233E 3)
- Georg Fischer Butterfly Valves