Shop All Butterfly Valves
Georg Fischer
Butterfly Valve, Polypropylene, 6 In
Mfr # 167567027
Zoro # G4671177
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Polypropylene
- Pipe Size 6 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 167567027
- Zoro # G4671177
- Country of Origin Switzerland
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Polypropylene |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Standards | ISO |
Temp. Range | 14 to 176 Degrees F |
Disc Material | Polypropylene |
Liner Material | Polypropylene |
Valve Body Material | Polypropylene |
Series | 567 |
Description
Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 14 to 176 Degrees F, Liner Material Polypropylene, Disc Material Polypropylene, Handle Type Lever, Bolt Circle Dia. 9 1/2 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO Apollo Valves Garden Hose Bibb, 1/2 x 3/4 in Connection, PEX x MGHT, Brass Body (EPXSCV1234)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Ball Valve (FSBBV1)
- KECKLEY 5", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFY-CI125P34-FBI-A7)
- ZURN Flush Valve Toilet, 1.28 gpf, Flushometer Single Flush, Wall Hung Mount, Elongated, White (Z5615.258.00.00.00)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- GEORG FISCHER Butterfly Valve, PVC, 4 In (161567005)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Gear Operated (BYV11040A0EG000)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Aluminum (P2855E 3)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM Liner (CL223E 8)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Lug, Ductile Iron Body (55L2611060)
- Georg Fischer Butterfly Valves