Shop All Butterfly Valves
Georg Fischer
Butterfly Valve, Polypropylene, 5 In
Mfr # 167567026
Zoro # G4651884
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Polypropylene
- Pipe Size 5 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 167567026
- Zoro # G4651884
- Country of Origin Switzerland
- Category Butterfly Valves
Dimensions
Pipe Size | 5 in |
Bolt Circle Dia. | 8 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Polypropylene |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Temp. Range | 14 to 176 Degrees F |
Liner Material | Polypropylene |
Standards | ISO |
Disc Material | Polypropylene |
Valve Body Material | Polypropylene |
Series | 567 |
Description
Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 5 in, Temp. Range 14 to 176 Degrees F, Liner Material Polypropylene, Disc Material Polypropylene, Handle Type Lever, Bolt Circle Dia. 8 1/2 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK 316 SS Bulkhead Union (6BC6-316)
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 3/4 in Wall, Black (6ZRFG3X4068)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- GEORG FISCHER Butterfly Valve, PVC, 4 In (161567005)
- BONOMI Electric Actuated, SS, Butterfly Valve, 8" (ME9101-003-8)
- BASIKS Butterfly Valve, PVC/PP Disc, 3", FKM Lever (BU575-300V-PP-PV)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron (CW223E 5)
- GRUVLOK Butterfly Valve (1330026070)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- Georg Fischer Valves