Shop All Butterfly Valves
Georg Fischer
Butterfly Valve, Polypropylene, 4 In
Mfr # 167567025
Zoro # G4703641
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Polypropylene
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georg Fischer
- MFR # 167567025
- Zoro # G4703641
- Country of Origin Switzerland
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Polypropylene |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Disc Material | Polypropylene |
Temp. Range | 14 to 176 Degrees F |
Standards | ISO |
Liner Material | Polypropylene |
Valve Body Material | Polypropylene |
Series | 567 |
Description
Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 14 to 176 Degrees F, Liner Material Polypropylene, Disc Material Polypropylene, Handle Type Lever, Bolt Circle Dia. 7 1/2 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G016)
- KOHLER Trim Ring Kit (88532-G9)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- 3M AQUA-PURE Quick Connect Filter, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 4 1/2 in H (5613432)
- GEORG FISCHER Butterfly Valve, PVC, 4 In (161567005)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- BONOMI Electric Actuated, SS, Butterfly Valve, 4" (ME9101-003-4)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- DIXON Butterfly Valve, 3 in, Grooved, Ductile Iron Body (GIBFV300)
- CHICAGO VALVES AND CONTROLS Actuated 5", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612050SR80)
- Georg Fischer Butterfly Valves